Zoro Homepage

Molded Heater Hose #Gates 19519

  • Mfr # 19519

  • Zoro # G108633381


product price: $10.85
/ea

Key Features

Length
348 mm
Inside Dia.
17 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19519
Zoro #
G108633381
UPC #
770075368236
Country of Origin
United States

Dimensions

Length
348 mm
Inside Dia.
17 mm

Details

Item
Coolant Hose
Temperature Range
-40 to 275°F

Description

Gates 19519

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.