Zoro Homepage

Molded Heater Hose #Gates 19590

  • Mfr # 19590

  • Zoro # G008633344


original price: $102.99
10% off
new price: $92.69
/ea
Free Shipping & Returns

Key Features

Length
805 mm
Inside Dia.
16 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19590
Zoro #
G008633344
UPC #
770075467540
Country of Origin
United States

Dimensions

Length
805 mm
Inside Dia.
16 mm

Details

Temperature Range
-40 to 275°F

Description

Gates 19590

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.