Zoro Homepage

Molded Heater Hose - Heater Outlet, 19479

  • Mfr # 19479

  • Zoro # G5262605


product price: $14.25
/ea

Key Features

Hose Inside Dia.
0.65 in; 0.85 in
Temp. Range
-40 to 275°F
Centerline Length (in)
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19479
Zoro #
G5262605
UPC #
770075311355
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.65 in; 0.85 in
Centerline Length (in)
10.1 in

Details

Temp. Range
-40 to 275°F
Item
Coolant Hose

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.