
Molded Heater Hose - Inverter Cooling Hose-3, 19398
Mfr # 19398
Zoro # G7366595
product price: $11.45
/eaKey Features
Hose Inside Dia.
0.63 in
Temp. Range
-40 to 275°F
Length
27.5 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19398
Zoro #
G7366595
UPC #
770075149422
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.63 in
Length
27.5 in
Details
Temp. Range
-40 to 275°F
Material
EPDM
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.