Zoro Homepage

Molded Heater Hose No Gates 18361

  • Mfr # 18361

  • Zoro # G008632767


original price: $8.35
9% off
new price: $7.55
/ea

Key Features

Inside Dia.
8 mm
Length
226 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18361
Zoro #
G008632767
UPC #
770075529064
Country of Origin
United States

Dimensions

Inside Dia.
8 mm
Length
226 mm

Details

Temperature Range
-40 to 275°F

Description

Gates 18361

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.