Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Heater Hose No Gates 18644

  • Mfr # 18644

  • Zoro # G808632738


product price: $11.25
/ea

Key Features

Inside Dia.
19 mm
Length
386 mm
Temperature Range
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18644
Zoro #
G808632738
UPC #
770075569985
Country of Origin
United States

Dimensions

Inside Dia.
19 mm
Length
386 mm

Details

Temperature Range
-40 to 275°F

Description

Gates 18644

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.