This item is Discontinued.

Gates Molded Reservoir Hose, 352114 352114

This item is Discontinued.

Gates

Molded Reservoir Hose, 352114 (Discontinued)

Mfr # 352114
Zoro # G8909246
UPC # 770075547822
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352114
Zoro #
G8909246
UPC #
770075547822
Country of Origin
Unknown

Dimensions

Length
15-1/2 in
Inside Diameter 1 (in)
0.625
Centerline Length (in)
15-1/2 in

Details

Type
Power Steering Hose Assembly
Features
Oil resistant tube for long life; Molded-rubber hose design simplifies installation and eliminates fluid restriction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.