Zoro Homepage
This item is Discontinued.
Gates 10 Groove Multi-Duty Sheave 58.6 in OD QD10D58.0

10 Groove Multi-Duty Sheave 58.6 in OD (Discontinued)

  • Mfr # QD10D58.0
  • Zoro # G8021440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD10D58.0
Zoro #
G8021440
UPC #
72053106626
Country of Origin
China

Dimensions

Pulley Outside Dia.
58.6 in
Pulley Bore Dia.
7 in

Details

Number of Grooves
10
For V-Belt Section
D
Bushing Required
P
Construction
Solid
Item
Multi-Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.