Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gates 12 Groove Multi-Duty Sheave 27.6 in OD QD12D27.0

12 Groove Multi-Duty Sheave 27.6 in OD (Discontinued)

  • Mfr # QD12D27.0
  • Zoro # G8027375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD12D27.0
Zoro #
G8027375
UPC #
770075435600
Country of Origin
China

Dimensions

Pulley Outside Dia.
27.6 in
Pulley Bore Dia.
6 in

Details

Number of Grooves
12
For V-Belt Section
D
Bushing Required
N
Construction
Solid
Item
Multi-Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.