This item is Discontinued.

Gates 3 Groove Multi-Duty Sheave 4-3/4 in OD QD3A4.0/B4.4

3 Groove Multi-Duty Sheave 4-3/4 in OD (Discontinued)

  • Mfr # QD3A4.0/B4.4
  • Zoro # G8052399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD3A4.0/B4.4
Zoro #
G8052399
UPC #
72053102383
Country of Origin
China

Dimensions

Pulley Outside Dia.
4-3/4 in
Pulley Bore Dia.
1-5/8 in

Details

Number of Grooves
3
For V-Belt Section
A or B
Bushing Required
SH
Construction
Web and Spoke
Item
Multi-Duty Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.