Zoro Homepage

4 Groove Multi-Duty Sheave 5-3/4 in OD

  • Mfr # QD4A5.0/B5.4

  • Zoro # G7975076


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5-3/4 in
Number of Grooves
4
For V-Belt Section
A or B
Bushing Required
SD
Construction
Web and Spoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD4A5.0/B5.4
Zoro #
G7975076
UPC #
72053102765
Country of Origin
China

Dimensions

Pulley Outside Dia.
5-3/4 in
Pulley Bore Dia.
1-15/16 in

Details

Number of Grooves
4
For V-Belt Section
A or B
Bushing Required
SD
Construction
Web and Spoke
Item
Multi-Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.