This item is Discontinued.

Gates 6 Groove Multi-Duty Sheave 3-3/4 in OD QD6A3.0/B3.4

6 Groove Multi-Duty Sheave 3-3/4 in OD (Discontinued)

  • Mfr # QD6A3.0/B3.4
  • Zoro # G8028075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD6A3.0/B3.4
Zoro #
G8028075
UPC #
072053103328
Country of Origin
China

Dimensions

Pulley Outside Dia.
3-3/4 in
Pulley Bore Dia.
1-15/16 in

Details

Number of Grooves
6
For V-Belt Section
A or B
Bushing Required
SD
Construction
Web and Spoke
Item
Multi-Duty Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.