This item is Discontinued.

Gates 7 Groove Multi-Duty Sheave 6.15 in OD QD7A5.4/B5.8

7 Groove Multi-Duty Sheave 6.15 in OD (Discontinued)

  • Mfr # QD7A5.4/B5.8
  • Zoro # G8041016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD7A5.4/B5.8
Zoro #
G8041016
UPC #
770075436126
Country of Origin
China

Dimensions

Pulley Outside Dia.
6.15 in
Pulley Bore Dia.
2-1/2 in

Details

Number of Grooves
7
For V-Belt Section
A or B
Bushing Required
SK
Construction
Web and Spoke
Item
Multi-Duty Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.