Zoro Homepage
This item is Discontinued.
Gates 7 Groove Multi-Duty Sheave 6-3/4 in OD QD7A6.0/B6.4

7 Groove Multi-Duty Sheave 6-3/4 in OD (Discontinued)

  • Mfr # QD7A6.0/B6.4
  • Zoro # G8047754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD7A6.0/B6.4
Zoro #
G8047754
UPC #
770075436157
Country of Origin
China

Dimensions

Pulley Outside Dia.
6-3/4 in
Pulley Bore Dia.
2-15/16 in

Details

Number of Grooves
7
For V-Belt Section
A or B
Bushing Required
SF
Construction
Web and Spoke
Item
Multi-Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.