Zoro Homepage

Multi Master SD MegaFlex Hose

  • Mfr # 85752

  • Zoro # G614898274


product price: $672.99
/pr
Free Shipping & Returns

Key Features

Length (Ft.)
25ft
Type
Hydraulic Hose
Cover Material
Chloroprene - Type A
Dash Size
16
Temp. Range (F)
-40 Deg. F to +275 Deg. F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85752
Zoro #
G614898274
UPC #
770075735281
Country of Origin
United States

Dimensions

Length (Ft.)
25ft
Dash Size
16
Min. Bend Radius (In.)
1 in

Details

Type
Hydraulic Hose
Cover Material
Chloroprene - Type A
Temp. Range (F)
-40 Deg. F to +275 Deg. F

Description

One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
For use with GL Couplings [G43 Series], GlobalSpiral Plus Couplings [G22 Series] and MegaCrimp Couplings [G25 Series]; Easy installation with 1:1 bend radius which saves time and is kink-free; Industry-leading flexibility solves complex routings through tight spaces using less hose; Uses a helical spiral-wire to prevent hose collapse under suction; Meets SAE 100R4, J30R5, and J20R5 (except tube dimensions); Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +275 Deg. F (-40 Deg. C to +135 Deg. C); Note: Do not convey fuels over +120 Deg. F (+49 Deg. C) and for coolant applications (20R5) max temperature is +212 Deg. F (+100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.