This item is Discontinued.

Gates 1702 mm Outside Length, 22 mm Top Width, 8 millimeters Thickness, 1 Ribs 1422V660

1702 mm Outside Length, 22 mm Top Width, 8 millimeters Thickness, 1 Ribs (Discontinued)

  • Mfr # 1422V660
  • Zoro # G7924789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1422V660
Zoro #
G7924789
UPC #
72053233254
Country of Origin
Mexico

Dimensions

Outside Length
1702 mm
Top Width
22 mm
Thickness
8 millimeters
Height
8 mm

Details

Item - Timing Belts
Multi-Speed Belt
V-Belt Type
Multi-speed V-belts
V-Belt Section
RVS-R
Number of Ribs
1
Material
Polychloroprene
Teeth Location - Timing Belts
Single Sided
For Use With
Suitable for all industrial, wide-speed range open pulley or enclosed device variable speed drives.
Temp. Range
-34 to 82°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.