1245 mm Outside Length, 57 mm Top Width, 14 millimeters Thickness, 1 Ribs

  • Mfr # 3636V479

  • Zoro # G7951574


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Multi-Speed Belt
V-Belt Section
RVS-I
Outside Length
1245 mm
Number of Ribs
1
Top Width
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3636V479
Zoro #
G7951574
UPC #
72053271942
Country of Origin
Mexico

Dimensions

Outside Length
1245 mm
Top Width
57 mm
Thickness
14 millimeters
Height
14 mm

Details

Item - Timing Belts
Multi-Speed Belt
V-Belt Section
RVS-I
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-34 to 82°C
Color
Black
Banded Belt
Yes
Core Cord
Polyester
Tooth Location
Single Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.