Shop GATES
See all product information
Create Account
Multi-Speed Belts, 4030V590
Mfr # 4030V590
Zoro # G7921185
product price:Â $637.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Speed
Industry Number
4030V590
Top Width
2.5 in
Thickness
15 mm
Material
Neoprene (CR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4030V590
- Zoro #
- G7921185
- UPC #
- 72053280357
- Country of Origin
- Mexico
Dimensions
- Top Width
- 2.5 in
- Thickness
- 15 mm
Details
- Item
- Variable Speed V-Belt
- Belt Series
- Multi Speed
- Industry Number
- 4030V590
- Material
- Neoprene (CR)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.