
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5228V930S
Zoro #
G7958020
UPC #
72053531947
Country of Origin
Mexico
Dimensions
Height
22 mm
Top Width
83 mm
Outside Length
2388 mm
Details
Item - Timing Belts
Multi-Speed Belt
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-34 to 82°C
Color
Black
Number of Ribs
1
V-Belt Section
RVS-R
Banded Belt
Yes
Core Cord
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.