Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Use Hose

  • Mfr # 27420

  • Zoro # G914900981


product price: $687.99
/pr
Free Shipping & Returns

Key Features

Type
Multi-Use Hose
Pneumatic Hose Inside Dia
25 mm
Working Pressure (PSI)
315 PS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27420
Zoro #
G914900981
UPC #
770075512943
Country of Origin
Mexico

Details

Type
Multi-Use Hose
Pneumatic Hose Inside Dia
25 mm
Working Pressure (PSI)
315 PS

Description

This Multi-Use hose is recommended for handling lower pressure air, water, agricultural spraying, oil or grease and can also be used for air spray painting.
Nitrile tube and cover provide high oil resistance; One-braid polyester cord reinforcement; Gates crimp specifications available (refer to www.ecrimp.gates.com or contact your local Gates sales associate for specification information); Temperature Range: 0 Deg. F to +212 Deg. F (-18 Deg. C to +100 Deg. C); Caution: Not recommended for use as small I.D. by-pass, coolant and heater hose; Caution: Do not use for fuel transfer applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.