Zoro Homepage

MXG 4K-XTP with XtraTuff Plus Cover, Sold per FT

  • Mfr # 46780005

  • Zoro # G013288720


product price: $45.69
/ea

Key Features

Hose Inside Dia.
1 in
Hose Tube Material
Steel
Type
DIN Light
Reinforcement
Patented Xpiralâ„¢ woven spiral
Hose Outside Dia. (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46780005
Zoro #
G013288720
UPC #
770075800002
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1 in
Hose Outside Dia. (In.)
1.5 in
Dash Size
16

Details

Hose Tube Material
Steel
Type
DIN Light
Reinforcement
Patented Xpiralâ„¢ woven spiral

Description

Built with Gates patented Xpiral woven spiral technology, MegaSys MXG 4K hose is lightweight, highly flexible, and qualified to ONE MILLION impulse cycles its a drop in replacement for conventional spiral hoses. Using design expertise and processing technologies, we engineered a hydraulic hose that exceeds the performance of wire spiral constructions but with the lower weight and flexibility driven by Gates materials science technology. Recommended For: Very high-pressure, high-impulse abrasive applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum based fluids. For use with GlobalSpiral Couplings G20 Series and MegaCrimp Couplings G25 Series -6 to -12 Only. Tested to industry-leading 1,000,000 impulse cycles with GlobalSpiral and 600,000 impulse cycles with MegaCrimp. XtraTuff Plus cover on MXG 4K hose comes standard and offers 25 times the abrasion resistance of standard covers, as well as superior ozone resistance. Product is sold by the FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.