Zoro Homepage

MXG 5K-XTP with XtraTuff Plus Cover, Sold per FT

  • Mfr # 46790004

  • Zoro # G813288579


product price: $61.15
/ea

Key Features

Hose Inside Dia.
0.75 in
Hose Tube Material
Steel
Reinforcement
Patented Xpiralâ„¢ woven spiral
Hose Outside Dia. (In.)
1.16 in
Type
DIN Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46790004
Zoro #
G813288579
UPC #
770075831686
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
0.75 in
Hose Outside Dia. (In.)
1.16 in
Dash Size
12

Details

Hose Tube Material
Steel
Reinforcement
Patented Xpiralâ„¢ woven spiral
Type
DIN Light

Description

Built with Gates patented Xpiral woven spiral technology, MegaSys MXG 5K hydraulic hose is lightweight, highly flexible and qualified to ONE MILLION impulse cycles. MXG 5K exceeds the performance of wire spiral constructions, but with the lower weight and flexibility driven by Gates materials science technology. Recommended For: Extremely high-pressure, high-impulse abrasive applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum based fluids. Exceeds performance criteria of ISO 18752 350DC, SAE 100R13, EN856 R13 and ISO 3862 R13; sizes -10, -12 and -16 also rated for EN856 4SP. MXG 5K is qualified to 1,000,000 impulse cycles 5000 psi working pressure, 133% test pressure, 250 degreesF/121 degreesC temperature with GlobalSpiral and 600,000 impulse cycles with MegaCrimp, exceeding industry standards for longevity in the factory or field. Gates XtraTuff Plus cover comes standard on MXG, providing abrasion and ozone resistance. Product is sold by the FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.