
MXT Hydraulic Hose
Mfr # 12MXTXREEL
Zoro # G806429521
product price: $16.19
/eaSold in multiples of 220 for $3,561.80
Key Features
Hose Inside Dia. (In.)
0.75
Material
Steel
Type
O-Ring Face Seal
Cover Material
Nitrile, PVC Synthetic Rubber
Reinforcement
High-tensile steel wire braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12MXTXREEL
Zoro #
G806429521
UPC #
770075762003
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
0.75
Dash Size
12
Details
Material
Steel
Type
O-Ring Face Seal
Cover Material
Nitrile, PVC Synthetic Rubber
Reinforcement
High-tensile steel wire braid
Cover
Standard
Tube Material
Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.