MXT MegaSys Wire Braid Hose - SAE 100R16 /PRICED BY THE FT, 165 Feet Total

  • Mfr # 70335

  • Zoro # G914900769


product price:  $23.75
/ea
Sold in multiples of 165 for $3,918.75

Key Features

Dash Size
16
Temp. Range (F)
-40 Deg. F to +212 Deg. F
Cover Material
Synthetic Rubber - Polychloroprene
Type
Hydraulic Hose
Length (Ft.)
165ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70335
Zoro #
G914900769
UPC #
770075762027
Country of Origin
United States

Dimensions

Dash Size
16
Length (Ft.)
165ft
Min. Bend Radius (In.)
6 in

Details

Temp. Range (F)
-40 Deg. F to +212 Deg. F
Cover Material
Synthetic Rubber - Polychloroprene
Type
Hydraulic Hose

Description

MXT is recommended for high-pressure hydraulic oil lines and designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates now offers a new hydraulic solution that is lighter, stronger, and more Flexible.
For use with MegaCrimp Couplings [G25 Series]; Tested to industry-leading 600,000 impulse cycles; More Flexible with up to 40 percent lower force-to-bend for faster and more ergonomic installation; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.