
MXT MegaSys Wire Braid Hose, SAE 100R16, Sold per FT
Mfr # 46579664
Zoro # G513288718
product price: $21.19
/eaKey Features
Hose Inside Dia.
0.63 in
Hose Tube Material
Steel
Type
Pipe - NPSF
Hose Outside Dia. (In.)
0.95 in
Reinforcement
High-tensile steel wire braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46579664
Zoro #
G513288718
UPC #
770075761983
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.63 in
Hose Outside Dia. (In.)
0.95 in
Dash Size
10
Details
Hose Tube Material
Steel
Type
Pipe - NPSF
Reinforcement
High-tensile steel wire braid
Description
MXT was designed to address our customers evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards. Recommended For: High-pressure hydraulic oil lines. Compatible with Gates MegaCrimp couplings and Gates Crimpers offering a complete hydraulic system solution. Tested to Industry Leading 600,000 impulse cycles. More flexible with up to 40% lower force-to-bend for faster and more ergonomic installation. Product is sold by the FT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.