Shop GATES
See all product information
Create Account
NABT Air Brake Nylon Tubing
- Mfr # 12NABTA X50FT
- Zoro # G123542040
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Reinforcement
Nylon - Type B
Tube Outside Dia.
3/4 in
Min Burst Pressure (PSI)
798
Min Bend Radius (in)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12NABTA X50FT
- Zoro #
- G123542040
- UPC #
- 072053681635
- Country of Origin
- Mexico
Dimensions
- Tube Outside Dia.
- 3/4 in
- Min Bend Radius (in)
- 3 in
- Length
- 50 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 3 in
Details
- Color
- Black
- Reinforcement
- Nylon - Type B
- Min Burst Pressure (PSI)
- 798
- Cover Material
- Nylon
- Standards
- J844
- For Use With
- Compression and SureLok Couplings
- Temp. Range
- -40 to 200 Degrees F
- Material
- Seamless Nylon
- Min. Burst Pressure (PSI)
- 798
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.