NABT Air Brake Nylon Tubing
- Mfr # 2.5NABTA X100FT
- Zoro # G323540785
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Dash Size
2.5
Material
Seamless Nylon
Temp. Range
-40 to 200 Degrees F
Length
100 ft
Reinforcement
Nylon - Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.5NABTA X100FT
- Zoro #
- G323540785
- UPC #
- 072053681567
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 2.5
- Length
- 100 ft
- Min Bend Radius (in)
- 1/2 in
- Tube Outside Dia.
- 0.16 in
- Min. Bend Radius (In.)
- 1/2 in
Details
- Material
- Seamless Nylon
- Temp. Range
- -40 to 200 Degrees F
- Reinforcement
- Nylon - Type A
- Standards
- J844
- Color
- Black
- Cover Material
- Nylon
- Min Burst Pressure (PSI)
- 1204
- For Use With
- Compression and SureLok Couplings
- Min. Burst Pressure (PSI)
- 1204
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.