NABT Air Brake Nylon Tubing
- Mfr # 2NABTA X100FT
- Zoro # G923537697
product price:Â
$
58.99
/ea
Key Features
Material
Seamless Nylon
Standards
J844
Dash Size
2
Min Burst Pressure (PSI)
1001
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2NABTA X100FT
- Zoro #
- G923537697
- UPC #
- 072053681550
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 2
- Length
- 100 ft
- Tube Outside Dia.
- 0.13 in
- Min Bend Radius (in)
- 0.37 in
- Min. Bend Radius (In.)
- 0.37 in
Details
- Material
- Seamless Nylon
- Standards
- J844
- Min Burst Pressure (PSI)
- 1001
- Color
- Black
- Cover Material
- Nylon
- Temp. Range
- -40 to 200 Degrees F
- Reinforcement
- Nylon - Type A
- For Use With
- Compression and SureLok Couplings
- Min. Burst Pressure (PSI)
- 1001
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.