NABT Air Brake Nylon Tubing
- Mfr # 4NABTA X100FT
- Zoro # G023535722
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Tube Outside Dia.
1/4 in
Cover Material
Nylon
Standards
J844
For Use With
Compression and SureLok Couplings
Reinforcement
Nylon - Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4NABTA X100FT
- Zoro #
- G023535722
- UPC #
- 072053681581
- Country of Origin
- Mexico
Dimensions
- Tube Outside Dia.
- 1/4 in
- Min Bend Radius (in)
- 1 in
- Length
- 100 ft
- Dash Size
- 4
- Min. Bend Radius (In.)
- 1 in
Details
- Cover Material
- Nylon
- Standards
- J844
- For Use With
- Compression and SureLok Couplings
- Reinforcement
- Nylon - Type A
- Min Burst Pressure (PSI)
- 1204
- Color
- Black
- Material
- Seamless Nylon
- Temp. Range
- -40 to 200 Degrees F
- Min. Burst Pressure (PSI)
- 1204
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.