NABT Air Brake Nylon Tubing
- Mfr # 4NABTB XLGREEL
- Zoro # G523546136
product price:Â
$
1.35
/ea
Sold in multiples of 5000 for
$6,750.00
Key Features
Min Burst Pressure (PSI)
1204
Reinforcement
Nylon - Type A
For Use With
Compression and SureLok Couplings
Temp. Range
-40 to 200 Degrees F
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4NABTB XLGREEL
- Zoro #
- G523546136
- UPC #
- 072053843682
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 4
- Tube Outside Dia.
- 1/4 in
- Length
- 1000 ft
- Min Bend Radius (in)
- 1 in
- Min. Bend Radius (In.)
- 1 in
Details
- Min Burst Pressure (PSI)
- 1204
- Reinforcement
- Nylon - Type A
- For Use With
- Compression and SureLok Couplings
- Temp. Range
- -40 to 200 Degrees F
- Color
- Blue
- Standards
- J844
- Cover Material
- Nylon
- Material
- Seamless Nylon
- Min. Burst Pressure (PSI)
- 1204
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.