NABT Air Brake Nylon Tubing
- Mfr # 5NABTA X100FT
- Zoro # G723545779
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 200 Degrees F
Min Bend Radius (in)
1-1/4 in
Dash Size
5
Tube Outside Dia.
0.31 in
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5NABTA X100FT
- Zoro #
- G723545779
- UPC #
- 072053681598
- Country of Origin
- Mexico
Dimensions
- Min Bend Radius (in)
- 1-1/4 in
- Dash Size
- 5
- Tube Outside Dia.
- 0.31 in
- Length
- 100 ft
- Min. Bend Radius (In.)
- 1-1/4 in
Details
- Temp. Range
- -40 to 200 Degrees F
- Color
- Black
- For Use With
- Compression and SureLok Couplings
- Min Burst Pressure (PSI)
- 1001
- Reinforcement
- Nylon - Type A
- Material
- Seamless Nylon
- Cover Material
- Nylon
- Standards
- J844
- Min. Burst Pressure (PSI)
- 1001
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.