Shop GATES
See all product information
Create Account
NABT Air Brake Nylon Tubing
- Mfr # 6NABTA XLGREEL
- Zoro # G723539426
product price:Â
$
2.45
/ea
Sold in multiples of 1000 for
$2,450.00
Key Features
Material
Seamless Nylon
Standards
J844
Min Bend Radius (in)
1-1/2 in
Min Burst Pressure (PSI)
1407
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6NABTA XLGREEL
- Zoro #
- G723539426
- UPC #
- 072053681512
- Country of Origin
- Mexico
Dimensions
- Min Bend Radius (in)
- 1-1/2 in
- Dash Size
- 6
- Tube Outside Dia.
- 0.37 in
- Length
- 1000 ft
- Min. Bend Radius (In.)
- 1-1/2 in
Details
- Material
- Seamless Nylon
- Standards
- J844
- Min Burst Pressure (PSI)
- 1407
- Color
- Black
- Cover Material
- Nylon
- For Use With
- Compression and SureLok Couplings
- Temp. Range
- -40 to 200 Degrees F
- Reinforcement
- Nylon - Type B
- Min. Burst Pressure (PSI)
- 1407
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.