NABT Air Brake Nylon Tubing
- Mfr # 8NABTA XREEL
- Zoro # G623539809
product price:Â
$
3.99
/ea
Sold in multiples of 500 for
$1,995.00
Key Features
For Use With
Compression and SureLok Couplings
Temp. Range
-40 to 200 Degrees F
Standards
J844
Material
Seamless Nylon
Tube Outside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8NABTA XREEL
- Zoro #
- G623539809
- UPC #
- 072053681529
- Country of Origin
- Mexico
Dimensions
- Tube Outside Dia.
- 1/2 in
- Dash Size
- 8
- Min Bend Radius (in)
- 2 in
- Length
- 1000 ft
- Min. Bend Radius (In.)
- 2 in
Details
- For Use With
- Compression and SureLok Couplings
- Temp. Range
- -40 to 200 Degrees F
- Standards
- J844
- Material
- Seamless Nylon
- Color
- Black
- Min Burst Pressure (PSI)
- 957
- Cover Material
- Nylon
- Reinforcement
- Nylon - Type B
- Min. Burst Pressure (PSI)
- 957
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.