NABT Air Brake Nylon Tubing
- Mfr # 8NABTS XREEL
- Zoro # G823545655
product price:Â
$
4.15
/ea
Sold in multiples of 500 for
$2,075.00
Key Features
Color
Silver
Material
Seamless Nylon
Length
1000 ft
Min Bend Radius (in)
2 in
Reinforcement
Nylon - Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8NABTS XREEL
- Zoro #
- G823545655
- UPC #
- 072053777895
- Country of Origin
- Mexico
- Color
- Silver
- Material
- Seamless Nylon
- Reinforcement
- Nylon - Type B
- Cover Material
- Nylon
- Standards
- J844
- For Use With
- Compression and SureLok Couplings
- Min Burst Pressure (PSI)
- 957
- Temp. Range
- -40 to 200 Degrees F
- Min. Burst Pressure (PSI)
- 957
Dimensions
- Length
- 1000 ft
- Min Bend Radius (in)
- 2 in
- Dash Size
- 8
- Tube Outside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 2 in
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.