Shop GATES
See all product information
Create Account
Narrow Cogged V-Belt, Super HC Molded Notch, 5VX1600, 5VX, EPDM, 160 in, 5/8 in Top Width
- Mfr # 5VX1600
- Zoro # G716065062
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge; Cogged
Belt Series
Super HC Molded Notch
V-Belt Section
5VX
Industry Number
5VX1600
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX1600
- Zoro #
- G716065062
- UPC #
- 072053290547
- Country of Origin
- United States
- Item
- Narrow Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- Belt Series
- Super HC Molded Notch
- V-Belt Section
- 5VX
- Industry Number
- 5VX1600
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -60 Degrees to 250 Degrees F
- Standards
- ARPM
- Color
- Black
- Belt Material
- Ethylene Elastomer
- Minimum Operating Temperature
- -60 Degrees F
- Application
- Heavy Industry
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- For Use With
- Super HC® Sheaves
- Banded Belt
- No
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.51 in
- Outside Length
- 160 in
- Rib Width
- 0.625 in
- Belt Trade Size
- 5VX
- Nominal Length
- 160 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1600, Number of Bands 1, Outside Length 160 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.