Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Section Molded Notch Joined V-Bel, 2/5Vx930

  • Mfr # 2/5VX930

  • Zoro # G1973121


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Application
V-Belt Drives Exposed to Pulsating or Heavy Shock Loads Which Can Make Belts Whip, Turn Over or Jump Off the Drive
Features
Notched
Type
Narrow Section Molded Notch Joined V-Belt
Angle
42 Degrees
Cross-Section
5VX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/5VX930
Zoro #
G1973121
UPC #
72053822151
Country of Origin
Unknown

Dimensions

Effective Length (in)
92.76
Thickness (in)
0.55
Top Width Per Strand (in)
0.62
Top Width (in)
1.31

Details

Item
V-Belt
Application
V-Belt Drives Exposed to Pulsating or Heavy Shock Loads Which Can Make Belts Whip, Turn Over or Jump Off the Drive
Features
Notched
Type
Narrow Section Molded Notch Joined V-Belt
Angle
42 Degrees
Cross-Section
5VX
Outside Circumference (in)
93.83
Number of Strands
2
Recommended For
Super HC Sheaves
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.