
Narrow Section Molded Notch Joined V-Belt
Mfr # 2/3VX475
Zoro # G214902050
product price: $97.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2/3VX475
Zoro #
G214902050
UPC #
72053245141
Country of Origin
Unknown
Description
When uptime is a must, equip your drives with Gates Super HC PowerBand V-Belts. Super HC PowerBand belts offer a solution for drives where single belts vibrate, turn over or jump off the pulleys. With a superior combination of flex and load, the PowerBand construction consists of multiple V-belts joined together by a permanent, high strength tie band that functions as a single unit. This means a tougher, more stable solution with even load distribution and each strand fitting securely in the pulley groove. The tie band assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming o? the drive.
Tie Band construction assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming off the drive; Highly resistant to tensile and flexing forces, fatigue and shock loads offering high stability and smooth running on the toughest drives; Strong band controls belt-to-belt distance and prevents sideways bending; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration; Meets or exceeds RMA standards for static conductivity and heat and oil resistance; Temperature Range: -22 Deg. F to +140 Deg. F (-30 Deg. C to +60 Deg. C); NOTE: Available in 3V, 3VX, 5V, 5VX and 8V cross-sections
Tie Band construction assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming off the drive; Highly resistant to tensile and flexing forces, fatigue and shock loads offering high stability and smooth running on the toughest drives; Strong band controls belt-to-belt distance and prevents sideways bending; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration; Meets or exceeds RMA standards for static conductivity and heat and oil resistance; Temperature Range: -22 Deg. F to +140 Deg. F (-30 Deg. C to +60 Deg. C); NOTE: Available in 3V, 3VX, 5V, 5VX and 8V cross-sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.