Zoro Homepage

Narrow Section Molded Notch Joined V-Belt

  • Mfr # 2/3VX500

  • Zoro # G514902057


product price: $76.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/3VX500
Zoro #
G514902057
UPC #
72053236446
Country of Origin
Unknown

Description

When uptime is a must, equip your drives with Gates Super HC PowerBand V-Belts. Super HC PowerBand belts offer a solution for drives where single belts vibrate, turn over or jump off the pulleys. With a superior combination of flex and load, the PowerBand construction consists of multiple V-belts joined together by a permanent, high strength tie band that functions as a single unit. This means a tougher, more stable solution with even load distribution and each strand fitting securely in the pulley groove. The tie band assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming o? the drive.
Tie Band construction assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming off the drive; Highly resistant to tensile and flexing forces, fatigue and shock loads offering high stability and smooth running on the toughest drives; Strong band controls belt-to-belt distance and prevents sideways bending; Proprietary Flex-Weave cover is a patented fabric construction, providing extended protection to the belt core from oil, contaminants and heat for longer belt life; Flex-bonded cords are strongly forged to the belt body, resulting in equal load distribution, resistance to fatigue and shock loads and the absorption of bending stress without cord deterioration; Meets or exceeds RMA standards for static conductivity and heat and oil resistance; Temperature Range: -22 Deg. F to +140 Deg. F (-30 Deg. C to +60 Deg. C); NOTE: Available in 3V, 3VX, 5V, 5VX and 8V cross-sections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.