Zoro Homepage

Narrow Section Molded Notch V-Belt, 5Vx740

  • Mfr # 5VX740

  • Zoro # G8946720


product price: $56.65
/ea

Key Features

Features
Notched
Material
Gates Ethylene Compound
Type
Narrow Section Molded Notch V-Belt
Recommended For
Super HC Sheaves
Angle
41 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX740
Zoro #
G8946720
UPC #
072053520477
Country of Origin
Unknown

Dimensions

Effective Length (in)
74.02
Top Width (in)
0.59
Thickness (in)
0.53

Details

Item
V-Belt
Features
Notched
Material
Gates Ethylene Compound
Type
Narrow Section Molded Notch V-Belt
Recommended For
Super HC Sheaves
Angle
41 Degrees
Cross-Section
5VX
Outside Circumference (in)
74.4
Number of Strands
1
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.