Shop GATES
See all product information
Create Account
Narrow V-Belt, Metric Power, SPA3750, SPA, EPDM, 3768 mm, 13-mm Top Width
- Mfr # SPA3750
- Zoro # G3180371
product price:Â
$
58.15
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPA
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPA3750
- Zoro #
- G3180371
- UPC #
- 072053771176
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- SPA
- Industry Number
- SPA3750
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ISO
- Construction
- Wrapped
- Belt Material
- EPDM
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 250 Degrees F
- Application
- Food Industry, Machine Tools, Textile Industry
- Minimum Operating Temperature
- -70 Degrees F
- Banded Belt
- Yes
- System of Measurement
- Metric
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 3768 mm
- Belt Trade Size
- SPA
- Nominal Length
- 3,768 mm
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPA3750, Number of Bands 1, Outside Length 3,784 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 14 mm, Belt Trade Size SPA, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.