Narrow V-Belt, Metric Power, SPB3800, SPB, EPDM, 3822 mm, 16-mm Top Width
- Mfr # SPB3800
- Zoro # G2706864
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPB
Number of Ribs
1
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB3800
- Zoro #
- G2706864
- UPC #
- 072053619195
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- SPB
- Industry Number
- SPB3800
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ISO
- Construction
- Wrapped
- Maximum Operating Temperature
- 250 Degrees F
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Application
- Food Industry, Machine Tools, Textile Industry
- Minimum Operating Temperature
- -70 Degrees F
- Belt Material
- EPDM
- Banded Belt
- Yes
- System of Measurement
- Metric
Dimensions
- Top Width
- 16 mm
- Thickness
- 13 mm
- Outside Length
- 3822 mm
- Belt Trade Size
- SPB
- Nominal Length
- 3,822 mm
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPB3800, Number of Bands 1, Outside Length 3,824 mm, Reinforcing Cord Material Polyester, Thickness 14 mm, Top Width 17 mm, Belt Trade Size SPB, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.