Narrow V-Belt, Metric Power, SPC10000, SPC, EPDM, 10030 mm, 22-mm Top Width
- Mfr # SPC10000
- Zoro # G316211548
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Metric Power
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC10000
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC10000
- Zoro #
- G316211548
- UPC #
- 072053619591
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- Belt Series
- Metric Power
- V-Belt Type
- Metric
- V-Belt Section
- SPC
- Industry Number
- SPC10000
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ISO
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -30 Degrees F
- Color
- Black
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Belt Coating
- Flex-Weave(TM)
- Number of Bands
- 1
- Application
- General Industry
- Banded Belt
- Yes
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 10030 mm
- Rib Width
- 22 mm
- Belt Trade Size
- SPC
- Nominal Length
- 10,030 mm
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number SPC10000, Number of Bands 1, Outside Length 10,058 mm, Reinforcing Cord Material Polyester, Thickness 18 mm, Top Width 22 mm, Belt Trade Size SPC, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.