Shop GATES
See all product information
Create Account
Narrow V-Belt, Super HC, 5V1700, 5V, CR, 170 in, 5/8 in Top Width
- Mfr # 5V1700
- Zoro # G816152969
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC
V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V1700
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5V1700
- Zoro #
- G816152969
- UPC #
- 072053290844
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- Belt Series
- Super HC
- V-Belt Type
- Wedge
- V-Belt Section
- 5V
- Industry Number
- 5V1700
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Belt Material
- Neoprene
- Color
- Black
- Application
- Heavy Industry
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Coating
- Flex-Weave(TM)
- For Use With
- Super HC® Sheaves
- Banded Belt
- Yes
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.55 in
- Outside Length
- 170 in
- Belt Trade Size
- 5V
- Rib Width
- 0.625 in
- Nominal Length
- 170 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V1700, Number of Bands 1, Outside Length 170 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.