Narrow V-Belt, Super HC, 5V2240, 5V, CR, 224 in, 5/8 in Top Width
- Mfr # 5V2240
- Zoro # G016152912
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC
V-Belt Section
5V
Industry Number
5V2240
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5V2240
- Zoro #
- G016152912
- UPC #
- 072053290912
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- Belt Series
- Super HC
- V-Belt Section
- 5V
- Industry Number
- 5V2240
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Application
- Heavy Industry
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Belt Material
- Neoprene
- Belt Coating
- Flex-Weave(TM)
- Banded Belt
- Yes
- For Use With
- Super HC® Sheaves
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.55 in
- Outside Length
- 224 in
- Belt Trade Size
- 5V
- Rib Width
- 0.625 in
- Nominal Length
- 224 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V2240, Number of Bands 1, Outside Length 224 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.