Shop GATES
See all product information
Create Account
Narrow V-Belt, Super HC, 5V750, 5V, CR, 75 in, 5/8 in Top Width
- Mfr # 5V750
- Zoro # G116065068
product price:Â
$
54.89
/ea
Key Features
V-Belt Type
Wedge
Belt Series
Super HC
V-Belt Section
5V
Industry Number
5V750
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5V750
- Zoro #
- G116065068
- UPC #
- 072053291087
- Country of Origin
- Mexico
- Item
- Narrow V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Super HC
- V-Belt Section
- 5V
- Industry Number
- 5V750
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 180 Degrees F
- Standards
- ARPM
- Belt Coating
- Flex-Weave(TM)
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Color
- Black
- Number of Bands
- 1
- Belt Material
- Neoprene
- Minimum Operating Temperature
- -60 Degrees F
- Application
- Heavy Industry
- For Use With
- Super HC® Sheaves
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.55 in
- Outside Length
- 75 in
- Rib Width
- 0.625 in
- Belt Trade Size
- 5V
- Nominal Length
- 75 in
Description
Wedge V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V750, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.