Zoro Homepage

NTL/0 Nu-T-Link Belts

  • Mfr # 77606101

  • Zoro # G621904012


product price: $39.99
/ea
Sold in multiples of 50 for $1,999.50

Key Features

Number of Ribs
1
Reinforcing Cord Material
Polyester
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77606101
Zoro #
G621904012
UPC #
072053109726
Country of Origin
United States

Dimensions

Top Width
3/8 in

Details

Number of Ribs
1
Reinforcing Cord Material
Polyester

Description

Designed for rapid installation in an assortment of lengths and operating conditions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.