Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTL/C Nu-T-Link Belts

  • Mfr # 77606104

  • Zoro # G821904317


product price: $67.39
/ea
Sold in multiples of 50 for $3,369.50

Key Features

Reinforcing Cord Material
Polyester
Top Width
7/8 in
V-Belt Section
C
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77606104
Zoro #
G821904317
UPC #
072053109757
Country of Origin
United States

Dimensions

Top Width
7/8 in

Details

Reinforcing Cord Material
Polyester
V-Belt Section
C
Number of Ribs
1

Description

Designed for rapid installation in an assortment of lengths and operating conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.