
Nylon Air Brake Tubing Nylon Tubing Compression
Mfr # H30002-08
Zoro # G514900961
product price: $224.99
/pr
Free Shipping & Returns
Key Features
Temp. Range
-40 Deg. F to +200 Deg. F
Length
100 FT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H30002-08
Zoro #
G514900961
UPC #
72053681611
Country of Origin
Mexico
Dimensions
Length
100 FT
Details
Temp. Range
-40 Deg. F to +200 Deg. F
Description
Gates Nylon Air Brake Tubing is recommended for truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
For use with Gates DOT SureLok (G31 Series) or Gates DOT compression (G32 Series) couplings; Heat- and light-stabilized seamless extruded nylon tube; Nylon cover available in black (NABTA), blue (NABTB), green (NABTG), red (NABTR), yellow (NABTY) and orange (NABTO) colors. Other colors available upon request; For straight cuts use Small Nylon Tube Cutter (Part Number 78015) reference in the Professional-Grade Tools Section; Conforms to SAE J844 specifications. Meets D.O.T. FMVSS 106; Temperature rating: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C); Type A: Non-reinforced in sizes 1/8 in., 5/32 in., 3/16 in., and 1/4 in. (use for service lines only); Type B: Reinforced with one open ply of fibrous nylon in sizes 5/16 in., 3/8 in., 1/2 in., 5/8 in. and 3/4 in.; NOTE: Sizes 1/8 in. and 5/32 in. are NOT recognized by D.O.T. for air brake systems. These are for service lines only
For use with Gates DOT SureLok (G31 Series) or Gates DOT compression (G32 Series) couplings; Heat- and light-stabilized seamless extruded nylon tube; Nylon cover available in black (NABTA), blue (NABTB), green (NABTG), red (NABTR), yellow (NABTY) and orange (NABTO) colors. Other colors available upon request; For straight cuts use Small Nylon Tube Cutter (Part Number 78015) reference in the Professional-Grade Tools Section; Conforms to SAE J844 specifications. Meets D.O.T. FMVSS 106; Temperature rating: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C); Type A: Non-reinforced in sizes 1/8 in., 5/32 in., 3/16 in., and 1/4 in. (use for service lines only); Type B: Reinforced with one open ply of fibrous nylon in sizes 5/16 in., 3/8 in., 1/2 in., 5/8 in. and 3/4 in.; NOTE: Sizes 1/8 in. and 5/32 in. are NOT recognized by D.O.T. for air brake systems. These are for service lines only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.