Nylon Tubing Compression, Nylon Air Brake Tubing, Sold per FT

  • Mfr # 43270055

  • Zoro # G313288734


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Nitrile - Type C
Inside Diameter
1.25 in
Outside Diameter
1.85 in
Hose Reccomendation
GlobalSpiralâ„¢ Couplings [G20 Series]
Reinforcement
4-spiral, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43270055
Zoro #
G313288734
UPC #
72053681611
Country of Origin
Mexico

Dimensions

Inside Diameter
1.25 in
Outside Diameter
1.85 in
Dash Size
20

Details

Material
Nitrile - Type C
Hose Reccomendation
GlobalSpiralâ„¢ Couplings [G20 Series]
Reinforcement
4-spiral, wire
Cover Type
MegaTuff

Description

Truck, bus and mobile air brake, and service lines where heat and battery acids are not present. Conforms to SAE J844 specifications. Meets DOT FMVSS 106-74. Product is sold by the FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.