Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Exact Thermostat, 34056

  • Mfr # 34056

  • Zoro # G5271209


product price: $74.79
/ea

Key Features

Material
Steel, Copper
Features
Jiggle Pin/Check Valve
Height
2.85 in
Number of Seals
2
Seal Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34056
Zoro #
G5271209
UPC #
770075352242
Country of Origin
Georgia

Dimensions

Height
2.85 in

Details

Item
Thermostat
Material
Steel, Copper
Features
Jiggle Pin/Check Valve
Number of Seals
2
Seal Type
O-Ring
Number of Jiggle Pins/Check Valves
1

Description

As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.